Beli Timbangan Rokok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILLER ELECTRIC Fume Extractor & Exhauster Armsatribut:
- UNSPSC: 41103502
- Product Type: Extraction Arm
- Compatible Extractor Manufacturer Part Number: MWX-D; MWX-S
- Compatible Extractor Series: MWX
- Compatible Extractor Grainger Part Number: 4VDJ4
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- ACCUFORM No Smoking Signatribut:
- UNSPSC: 55121704
- ADA Compliant: No
- ANSI 969 Compliant: No
- ANSI Standards: ANSI Z535
- Abrasion Resistant: No
- Adhesive Style: Permanent
- Adhesive Type: Acrylic
- Anti-Slip Surface: No
- Average Outdoor Durability (year): 2
- Chemical Resistant: No
- Corrosion Resistant: No
- Depth (inch): 1/250
- Glow In The Dark: No
- Graffiti Resistant: No
- Height (inch): 3-1/2
- Includes Mounting Hardware: No
- Material Properties: Flexible
- Metal Detectable: No
- Minimum Application Temperature (°F): 20
- Mirror Print: No
- Mounting Pattern: No Mounting Holes
- Number of Printed Sides: 1
- OSHA Regulations: OSHA 29 CFR 1910.145
- Outdoor Life Expectancy: Not Outdoor Rated
- Package Quantity: 5
- Printed Language: English
- Protective Coating: No Protective Coating
- Retroreflective Grade: Not Retroreflective
- Service Temperature Range (°F): -20 to 176
- Sign Format: Traditional OSHA
- Sign Header: Danger
- Sign Header Background Color: Black; Red
- Sign Header Style: Text
- Sign Header Text Color: White
- Sign Legend: No Smoking
- Sign Legend Background Color: White
- Sign Legend Style: Symbol and Text
- Sign Material: Vinyl
- Sign Mounting Location: Wall
- Sign Mounting Style: Adhesive
- Sign Shape: Horizontal Rectangle
- Sign Subject Matter: Smoking and Vaping Control
- Sign Topic: No Smoking
- State Specific Sign: No
- Thickness (inch): 0.02
- UV Resistant: No
- Width (inch): 5
- Write on Surface: No
- IRWIN Quick-Cutting Spade Drill BitDeskripsi:These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.atribut:
- UNSPSC: 27112801
- Adjustable Blade: Yes
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Primary Material Application: Wood
- Shank Type - Machining: Straight
- Sub Brand: Speedbor
- BUBBLE WRAP Bubble Roll for General UseDeskripsi:Standard bubble rolls are long lengths of flexible plastic material with regularly spaced, uniform air pockets. The air pockets cushion and protect items when packaged for shipping. These rolls are ideal for e-commerce companies that must pack and ship lightweight or midweight items without sharp corners.atribut:
- UNSPSC: 24141601
- Bubble Roll Type: Standard
- Color: Clear
- MONROE PMP Handle and Pullatribut:
- UNSPSC: 31162801
- Load Rated (Y/N): N
- CONDOR No Smoking Signatribut:
- ADA Compliant: No
- ANSI 969 Compliant: No
- Anti-Slip Surface: No
- Material Properties: Rigid
- Metal Detectable: No
- Mirror Print: No
- Retroreflective Grade: Not Retroreflective
- Sign Mounting Location: Wall
- Write on Surface: No
Daftar Harga Timbangan Rokok Terbaru March 2026
| MILLER ELECTRIC Fume Extractor & Exhauster Arms | Rp72.999.900 |
| NITECORE Headlamp LED | Rp389.900 |
| ACCUFORM No Smoking Sign | Rp169.900 |
| IRWIN Quick-Cutting Spade Drill Bit | Rp779.900 |
| BUBBLE WRAP Bubble Roll for General Use | Rp2.799.900 |
| MONROE PMP Handle and Pull | Rp78.900 |
| CONDOR No Smoking Sign | Rp91.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/ACCUFORM%20No%20Smoking%20Sign/9aP109479334-1.jpg)

/BUBBLE%20WRAP%20Bubble%20Roll%20for%20General%20Use/g8P109355584-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/CONDOR%20No%20Smoking%20Sign/aaP109479370-1.jpg)